Shop All Specialty Rechargeable Batteries
Omnicel
ER123A 3.0V Sz 2/3A Lithium Standard Terminal Battery Backup
Mfr # ER123A
Zoro # G404180848
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3
- Height 1.35
- Width 0.66
- Terminal Type - Batteries Button Top
- Diameter 0.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER123A
- Zoro # G404180848
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.35 |
Width | 0.66 |
Diameter | 0.66 |
Length | 1.35 |
Battery Size | CR123 |
Standard Battery Size | CR123 |
Details
Voltage - Batteries | 3 |
Terminal Type - Batteries | Button Top |
Voltage | 3 |
Battery Capacity | 1450 |
Weight | 0.05 |
Color | Yellow |
Battery Chemistry | Li-SOCl2 |
Description
ER123A 3.0V Sz 2/3A Lithium Standard Terminal Battery Backup
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- MIGHTY MAX BATTERY 12V 55Ah Universal Power Group 45825 Sealed Lead Acid Battery - 2 Pack (ML55-12MP241040)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Mobility Jazzy 1113 (ML35-12561)
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery Tabs Sensors Detectors (ER14505/T)
- OMNICEL ER651625 3.6V 750mAh Prismatic Lithium Battery BL-7PN Utility Telematics (ER651625)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery w/ Axial Pins AMR Backup (ER14250/P)
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery w/ Axial Pins Sensors Detectors (ER14505/P)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics (ER14250/T)
- ILC Replacement for Razer Turret (TURRET RAZER)
- Omnicel Specialty Rechargeable Batteries