Shop All Negative Air Machines
Omniaire
Intake Manifold Kit, 3 ft D, 12 in W
Mfr # OAIM2200-12KIT
Zoro # G911221324
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 in Clamp, 12 in Dia Intake Manifold, 3 ft Long Flexible Duct
- Material ABS
- Overall Length 3 ft
- Overall Depth 3 ft
- Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omniaire
- MFR # OAIM2200-12KIT
- Zoro # G911221324
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Overall Length | 3 ft |
Overall Depth | 3 ft |
Overall Height | 12 in |
Overall Width | 12 in |
Inside Diameter | 12 in |
Details
Includes | 12 in Clamp, 12 in Dia Intake Manifold, 3 ft Long Flexible Duct |
Item | Intake Manifold Kit |
Material | ABS |
Compatible Manufacturer Model Number | OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO |
Product Type | Intake Manifold Kit |
Description
Intake Manifold Kit, Product Type Intake Manifold Kit, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Material ABS, Overall Depth 3 ft, Overall Height 12 in, Overall Length 3 ft, Overall Width 12 in, Inside Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- SHOWA Cut Resistant Glove, 18 ga Thick, L, PR (XC510L-08)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- Omniaire Negative Air Machines