Shop All Air Cleaner Filters
Omniaire
HEPA Filter, 24 in H, 12 in W
Mfr # OAH2424-6
Zoro # G211221291
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 24 in
- Actual Width 12 in
- Actual Height 24 in
- Performance Rating MERV 17
- Includes Frame Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omniaire
- MFR # OAH2424-6
- Zoro # G211221291
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Actual Depth | 24 in |
Actual Width | 12 in |
Actual Height | 24 in |
Details
Item | HEPA Filter |
Performance Rating | MERV 17 |
Includes Frame | Yes |
Filter Type | HEPA |
Filters Out | Bacteria, Contaminants, Dust, Smoke |
Filters Down To | 0.3 micron |
Compatible Manufacturer Model Number | OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO |
Frame Material | Wood |
Description
HEPA Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 24 in, Actual Width 12 in, Compatible Grainger Part Number 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Filters Down To 0.3 micron, Filters Out Bacteria, Contaminants, Dust, Smoke, Frame Material Wood, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404FNW)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6026050)
- ROBERTSHAW Combination Gas Valve (700-504)
- HONEYWELL True HEPA Air Purifier, Black (HPA300)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- TRION Filter, 20 In. W, 5 In. D, 20 In. H, PK4 (255649-103)
- WHITE-RODGERS Replacement Pad, for HFT 2700/HFT 2700FP (PAD-A04-1725-051)
- PERFECT AIRE Air Purifier - Carbon Filter - 4 Pk, 4Pk (1PAPUV27CF)
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- DAYTON TiO2 Filter, For G2484142 (2HNR2)
- Omniaire Air Cleaner Filters