Shop All Air Cleaner Filters
Omniaire
HEPA Filter, 24 in H, 12 in W
Mfr # OAH2424-50
Zoro # G811221288
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 17
- Actual Width 12 in
- Actual Depth 24 in
- Actual Height 24 in
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omniaire
- MFR # OAH2424-50
- Zoro # G811221288
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Actual Width | 12 in |
Actual Depth | 24 in |
Actual Height | 24 in |
Details
Item | HEPA Filter |
Performance Rating | MERV 17 |
Frame Material | Metal |
Includes Frame | Yes |
Filter Type | HEPA |
Compatible Manufacturer Model Number | OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO |
Filters Down To | 0.3 micron |
Description
HEPA Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 24 in, Actual Width 12 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Filters Down To 0.3 micron, Frame Material Metal, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- MRCOOL DIYCOUPLER-14 and DIYCOUPLER-12 (Two Sets) w/75 ft of Communication Wire (DIYCOUPLER-1412K75C)
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x6" (110-712-009)
- DECOR GRATES Floor Register, 5.5 X 13.5, Brushed Nickel, Plastic (SPH412-NKL)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- JONARD TOOLS Fume Absorber w/Articulating Arm (SA-91)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- XPOWER AP-2000 Air Purifier System NF-24 Stage 1 Pre-Filter (NF-24)
- BALDWIN FILTERS Panel Air Element (PA10438)
- Omniaire Air Cleaner Filters