Shop All Air Cleaner Filters
Omniaire
HEPA Filter, 24 in H, 12 in W
Mfr # OAH2424-40
Zoro # G011221224
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 in
- Actual Width 12 in
- Performance Rating MERV 17
- Actual Depth 24 in
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omniaire
- MFR # OAH2424-40
- Zoro # G011221224
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Actual Height | 24 in |
Actual Width | 12 in |
Actual Depth | 24 in |
Details
Item | HEPA Filter |
Performance Rating | MERV 17 |
Frame Material | Metal |
Includes Frame | Yes |
Filters Out | Bacteria, Contaminants, Dust, Smoke |
Compatible Manufacturer Model Number | OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO |
Filters Down To | 0.3 micron |
Filter Type | HEPA |
Description
HEPA Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 24 in, Actual Width 12 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Filters Down To 0.3 micron, Filters Out Bacteria, Contaminants, Dust, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 170 (P100AP-4C)
- NU-CALGON Mini-Split Service Kit (4151-18)
- MRCOOL MrCool 4th Generation DIY 18K BTU, 22 SEER Ductless Heat Pump System (DIY-18-HP-WM-230C25)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00136)
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- BLACK & DECKER FILTER WHITE (HNVCF10)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- APC APC FC-1226 Replacement Filter Cartridge; 7 x 25.5 in. - 106 Square Feet (APCC7179)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- DYNABRADE Pre-Filter Blanket (64986)
- Omniaire Air Cleaner Filters