Shop All Air Cleaner Filters
Omniaire
Activated Carbon Filter, 24 in H, 1 in W
Mfr # OG24241
Zoro # G711221265
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Width 1 in
- Actual Depth 24 in
- Actual Height 24 in
- Performance Rating Unrated
- Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omniaire
- MFR # OG24241
- Zoro # G711221265
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Actual Width | 1 in |
Actual Depth | 24 in |
Actual Height | 24 in |
Details
Item | Activated Carbon Filter |
Performance Rating | Unrated |
Compatible Manufacturer Model Number | OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO |
Filter Type | Pleated |
Filter Layer Type | Carbon |
Description
Activated Carbon Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 24 in, Actual Height 24 in, Actual Width 1 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Filter Layer Type Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 13.5, Brushed Nickel, Plastic (SPH412-NKL)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X24, TRUEZON (ZD12X24TZ)
- UNITED ELECTRIC Pressure Switch (H100-703)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Hepa Filter, Paper, Smoke, Dust, Pollen (793K23)
- ULTRA-SUN Replacement Filter Kit, For 2YGA6 (1RK001)
- KMC CONTROLS InLine Control Air Filter s, PK5 (HFO-0006)
- FILTRETE Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892253)
- OMNIFILTER FILTER CARTRDG CARBN 20in. (T08-20-SC-S18)
- DAYTON Replacement Filter, HEPA, 2HPE1 (2KXN8)
- KODIAK CONTROLS Air Filter 16.5X21.5X1 (1171652)
- Omniaire Air Cleaner Filters