Shop All Deadbolt Locks
Omnia
Turnpiece Side Only Modern Mortise Deadlock Bright Brass
Mfr # 041M/NE.1
Zoro # G2144945
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Lockset Finish Bright Brass
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 041M/NE.1
- Zoro # G2144945
- Country of Origin Italy
- Category Deadbolt Locks
Details
Mortise / Cylindrical | Mortise |
Lockset Finish | Bright Brass |
Finish | Bright Brass |
Item | Turnpiece Side Only Modern Mortise Deadl |
Description
Item Turnpiece Side Only Modern Mortise Deadl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- VON DUPRIN Solenoid 050218 (050218)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D)
- YALE Auxiliary Locks (112 1/4F)
- ARROW Grade 2 Single Cylinder Deadlock, Conventional Cylinder, Bright Chrome Finish, Schlage C Keyway, Fie (E61 26 CS)
- DYNALOCK Electric Deadbolts (1300-12/24)
- YALE Deadlock (B-D262 626)
- TRANS ATLANTIC CO. 200 Series Grade 3 Bright Brass Single Cylinder Tubular Deadbolt (DL-DB251-US3)
- Omnia Door Locks and Deadbolts