Shop All Thumb Turns
Omnia
Turnpiece Cylinder Bright Brass 1-1/4"
Mfr # 805/03.3
Zoro # G0752633
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 805/03.3
- Zoro # G0752633
- Country of Origin Italy
- Category Thumb Turns
Details
Item | Turnpiece Cylinder Bright Brass,1-1/4" |
Description
Turnpiece Cylinder Bright Brass,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-4 12D 630)
- HILLMAN 50Pk Wall Hook (370222)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- BEST Turn 86329 (887838331526)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- Omnia Thumb Turns