Shop All Wall Plates
Omnia
Triple Rocker Modern Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish
Mfr # 8023/S.26
Zoro # G0767489
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8023/S.26
- Zoro # G0767489
- Country of Origin Italy
- Category Wall Plates
Details
Item | Triple Rocker Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Rocker,Modern Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- SQUARE D 600VAC Definite Purpose Contactor 2P 20A, Number of Poles: 2 (8910DP12V02Y248)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- EZGENERATION SmartlockPro 15A 125V Duplex Light Gray GFCI Outlet 5-15R (EZ3306202)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- Omnia Lighting Controls