Shop All Wall Plates
Omnia
Triple Rocker Modern Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8023/S.3
Zoro # G0767464
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8023/S.3
- Zoro # G0767464
- Country of Origin Italy
- Category Wall Plates
Details
Item | Triple Rocker Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Rocker,Modern Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- Omnia Wall Plates