Shop All Wall Plates
Omnia
Triple Rocker Modern Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8023/S.15
Zoro # G0767349
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 8023/S.15
- Zoro # G0767349
- Country of Origin Italy
- Category Wall Plates
Details
Item | Triple Rocker Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Rocker,Modern Switchplate Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- Omnia Wall Plates