Shop All Deadbolt Locks
Omnia
Traditional Single CYL Deadbolt 2-3/8" BS 1-3/8" Doors Bright Chrome
Mfr # TRADDBA38.38.26
Zoro # G2144062
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Backset 2-3/8 in
- Style Traditional
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # TRADDBA38.38.26
- Zoro # G2144062
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Traditional Single CYL Deadbolt 2-3/8" B |
Finish | Bright Chrome |
Backset | 2-3/8 in |
Style | Traditional |
Cylinder | Single |
Description
Traditional Single CYL Deadbolt 2-3/8 In. B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Swell-Latch, Heavy Duty (S 19-14-10)
- HANGMAN PRODUCTS SAFETY PICTURE HNGR 1.5"" (WDH40)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- DORMAKABA Mortise Combination Lever Lock, w/Deadbolt and Lockout, 6/7-Pin SFIC Prep, Less Core, Satin Chrm (5067BWL-26D-41)
- SCHLAGE B-Series Aged Bronze Double Cylinder Deadbolt (B62NG716)
- DORMAKABA COMMERCIAL HDWE Hardware Deadbolt - Single Cylinder C Keyway KD with 2-3/4" Backset and Square Deadbolt Strike Satin (QDB280-626)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- TELL Deadbolt Sngl Comm Us32D (CL100055)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- Omnia Deadbolt Locks and Deadlatches