Shop All Deadbolt Locks
Omnia
Traditional Single CYL Deadbolt 2-3/8" BS 1-3/4" Doors Bright Brass
Mfr # TRADDBA34.38.3
Zoro # G2144071
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Style Traditional
- Backset 2-3/8 in
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # TRADDBA34.38.3
- Zoro # G2144071
- Country of Origin Italy
- Category Deadbolt Locks
Details
Lockset Finish | Bright Brass |
Item | Traditional Single CYL Deadbolt 2-3/8" B |
Style | Traditional |
Backset | 2-3/8 in |
Cylinder | Single |
Description
Traditional Single CYL Deadbolt 2-3/8 In. B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA DKBRZ)
- DON-JO Hole Filler Plate up to a 3-3/4" Hole (BF135DU)
- ZORO SELECT O-Ring, EPDM, Dash 203, 5/16, 0.574, PK25 (U38869.012.0031)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, With Deadbolt, KIL, Schlage C Keyway (E2067XSLL-606-41)
- SCHLAGE LOCK Deadbolt Repl Latch (40-222DB)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- HAGER Satin Stainless Steel Deadbolt 321532D (041359126577)
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T37K626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Ring 38031613 (38031613)
- Omnia Deadbolt Locks and Deadlatches