Shop All Deadbolt Locks
Omnia
Traditional Single CYL Deadbolt 2-3/4" BS 1-3/8" Doors Bright Chrome
Mfr # TRADDBA38.34.26
Zoro # G2144010
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Chrome
- Backset 2-3/4 in
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # TRADDBA38.34.26
- Zoro # G2144010
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Traditional Single CYL Deadbolt 2-3/4" B |
Style | Traditional |
Finish | Bright Chrome |
Backset | 2-3/4 in |
Cylinder | Single |
Description
Traditional Single CYL Deadbolt 2-3/4 In. B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull (6YA47)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- RUTHERFORD Elec. Strike, 12/24VDC/AC, H.Duty, Fail Secure (F2164 32D)
- CROWN 7-1/4" Manhattan Cabinet Pull with 6-3/10" Center to Center Oil Matte Black Finish (CHP92928BK)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- SCHLAGE B-Series Satin Nickel Double Cylinder Deadbolt (B62NG619)
- ARROW E Series Grade 2, Double Cyl, C KWY, US10, Rectangle Stk, 6 Pins (E62 10 CS)
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- TELL Tell Pro Line Grade 3 Double Cylinder Deadbolt SC1 Keyway 32D - No Latch, KD (GL2052-SC-32D)
- Omnia Deadbolt Locks