Shop All Deadbolt Locks
Omnia
Traditional Single CYL Deadbolt 2-3/4" BS 1-3/4" Doors Bright Chrome
Mfr # TRADDBA34.34.26
Zoro # G2144035
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4 in
- Cylinder Single
- Style Traditional
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # TRADDBA34.34.26
- Zoro # G2144035
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Traditional Single CYL Deadbolt 2-3/4" B |
Backset | 2-3/4 in |
Cylinder | Single |
Style | Traditional |
Finish | Bright Chrome |
Description
Traditional Single CYL Deadbolt 2-3/4 In. B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Standard Push Button Red, Steel (625RD)
- HAGER Satin Stainless Steel Hinge 154131232DEA (154131232D)
- TRINE Dual colored electric strike (includes pieces for a 32D/clear aluminum finish and a dark bron (TRN-4200CC-10B-32D)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- SCHLAGE Storeroom Mortise Lock with Deadbolt, 07A Design, Bright Chrome (L9480P 07A 625)
- DORMAKABA MULTI-HOUSING Dormakaba RT Plus Standalone Utility RFID Mortise Lockset With No Deadbolt; 1-1/4in ASM; Long (79PS11221EL32626)
- BALDWIN RESERVE Baldwin Reserve SCTSD003S Single Cylinde (SC.TSD.003.S)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- BEST Fail Secure, 24V, With Deadbolt, Electrified Mortise Lock, 12 Lever, M Escutcheon, Satin Chrome (45HW7TDEU12M626)
- IVES COMMERCIAL Solid Brass 6in Manual Flush Bolt Oil Rubbed Bronze Finish (262B10B)
- Omnia Door Locks and Deadbolts