Shop All Deadbolt Locks
Omnia
Traditional SGL CYL Deadbolt 2-3/8" BS 1-3/4" Doors SN by BR CH
Mfr # TRADDBA34.38.15X26
Zoro # G2143895
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Backset 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # TRADDBA34.38.15X26
- Zoro # G2143895
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Traditional SGL CYL Deadbolt 2-3/8" BS 1 |
Style | Traditional |
Backset | 2-3/8 in |
Description
Traditional SGL CYL Deadbolt 2-3/8 In. BS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Satin Chrome (7110-510-652-00)
- STRYBUC Patio Door Roller Assembly (9-245SS)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 7-Pin LFIC Prep, Less Core, Bright Brass Finish (DL2213 605 CL7)
- PREMIER LOCK Commercial Storefront Deadbolt Lock - 31/32" (DLA09)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-613-KDC)
- Omnia Deadbolt Locks and Deadlatches