Shop All Privacy Door Handles
Omnia
Traditional Rose Priv Lever 2-3/8" BS T Strike Satin Nickel 925
Mfr # 925TD/238T.PR15
Zoro # G0750838
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Backset 2-3/8 in
- Style Traditional
- Strike Type T Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 925TD/238T.PR15
- Zoro # G0750838
- Country of Origin Italy
- Category Privacy Door Handles
Details
Item | Traditional Rose Priv Lever,2-3/8",BS T |
Finish | Satin Nickel |
Backset | 2-3/8 in |
Style | Traditional |
Strike Type | T Strike |
Description
Item Traditional Rose Priv Lever,2-3/8 In.,BS T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK STL Slid DR Keeper (E 2054)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft 4in, For 12ft Door, PR (T212VR)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 2" Tube (ZCLN-SG-H-2)
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- OMNIA Square Rose Priv Lever 2-3/4" BS T Strike Oil Rubbed Bronze 925 (925SQ/234T.PR10B)
- OMNIA Stainless Lever Priv 2-3/8" BS T 1-3/8" Door Thickness Satin SS 25 (25/00.PR32D)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Door Satin Chrome 36 (36/00.PR3)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- Omnia Door Locks and Deadbolts