Shop All Door Strikes
Omnia
T Strike Shaded Bronze
Mfr # 013SB
Zoro # G2143764
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Bronze
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 013SB
- Zoro # G2143764
- Country of Origin Italy
- Category Door Strikes
Details
Item | T Strike Shaded Bronze |
Strike Type | T |
Finish | Bronze |
Material | Bronze |
Description
T Strike Shaded Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- JOHNSON HARDWARE 60 In. Double Wheel Sliding Door Hardware (2200F602)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 14ft Roll - Black (03-165)
- KABA ILCORP National Lock Key Blank (NA6-R1064D)
- KWIKSET Deadbolt Strike, Polished Brass (85278-001)
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST10232D)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6339.056.R214)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5300.102.9)
- DON-JO 2-3/4" T Strike with 2" Extended Lip (ETS10232D)
- HAGER Prime Coat Plate 336Q (023356)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6040.056)
- Omnia Door Surface Protection