Shop All Door Strikes
Omnia
T Strike Satin Chrome
Mfr # 013.26D
Zoro # G2143624
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 013.26D
- Zoro # G2143624
- Country of Origin Italy
- Category Door Strikes
Details
Item | T Strike Satin Chrome |
Strike Type | T |
Finish | Satin Chrome |
Description
T Strike Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38871.009.0050)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- EMTEK Satin Nickel Faceplate EMFPR15 (EMFPR15)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- ADAMS RITE Deadlatch Paddle, SS (4902-01-630)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Strikes 10001613134 (10001613134)
- MAJOR Major: HIT-24 - Strike Locator for Steel Doors & Jambs (MJR-HIT-24)
- IVES Satin Stainless Steel Hinge (299AS-7 630)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- Omnia Door Strikes