Shop All Door Strikes
Omnia
T Strike Bright Nickel
Mfr # 013/00.14
Zoro # G0072206
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 013/00.14
- Zoro # G0072206
- Country of Origin Italy
- Category Door Strikes
Details
Item | T Strike Bright Nickel |
Strike Type | T |
Finish | Bright Nickel |
Description
T Strike Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- ZORO SELECT Viton O-Ring, 4mm Wide 65mm ID (ZUSAV4X65)
- ABLOY Padlock Guard, Plastic, Gray, 2-1/4"L (7805649)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367H)
- DON-JO Adjustable ANSI Strike (9454CP)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-008)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Nickel (SPBDB478U15)
- DON-JO 1-1/4" x 8" Conversion Plate for 161 Cutout (CV86)
- DON-JO Don-Jo Manufacturing MEST 104-630 4.87 x 4 in. Stainless Steel Extended Lip ASA Door Strikes (MEST 104-630)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- EMTEK Satin Nickel Strike 86085US15 (86085US15)
- Omnia Door Accessories