Shop All Door Strikes
Omnia
T Strike Bright Brass
Mfr # 013/00.3
Zoro # G0072075
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 013/00.3
- Zoro # G0072075
- Country of Origin Italy
- Category Door Strikes
Details
Item | T Strike Bright Brass |
Strike Type | T |
Finish | Bright Brass |
Description
T Strike Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38871.012.0450)
- MARLBORO 1-1/2" W x 96" H Aluminum Alloy Continuous Hinge (4PPC8)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- UNIVERSAL HARDWARE Medium-Duty Aluminum Commercial Door Closer (UH4051)
- DON-JO 1-1/4" x 4-1/4" Conversion Plate for Sargent's Integra Locks (CV2414SL)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- DON-JO Don-Jo Manufacturing HDCC 3012-626 30.5 in. hrome Crash Chain (HDCC 3012-626)
- MAJOR Major: JJB-134-24 - Jamb Jacket - Single Strike - Blank Plate - 1-3/4" x 24" (MJR-JJB-134-24)
- PRIME-LINE Brass Standard Door Lock Residential Strike Plate Single Pack (E 2307)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Chrome (SPDB478U26D)
- COMPX TIMBERLINE Strike Plate, Steel, Hardware Not Included (SP-600-G)
- Omnia Door Strikes