Shop All Door Strikes
Omnia
T Strike Antique Nickel
Mfr # 013.15A
Zoro # G2143730
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 013.15A
- Zoro # G2143730
- Country of Origin Italy
- Category Door Strikes
Details
Item | T Strike Antique Nickel |
Strike Type | T |
Finish | Antique Nickel |
Description
T Strike Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Flush, 2PK (P139-3)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- DON-JO Don-Jo: Offset Door Round Pull 18" CTC - Satin Aluminum (DNJ-1159-628)
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- EMTEK Satin Brass Strike 86086US4 (86086US4)
- HAGER Satin Nickel Strike 144815 (079335)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- BALDWIN ESTATE Satin Black Strikes Satin Black (5300.190.EFLS)
- DON-JO Don-Jo Manufacturing FL 212W-SL 12 in. Silver Coated Full Lip High Security Door Strikes (FL 212W-SL)
- DON-JO 1-3/8" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212N6WH)
- Omnia Door Strikes