Shop All Passage Door Handles
Omnia
Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel
Mfr # 12/00A.PA32D
Zoro # G0783214
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4 in
- Finish Stainless
- Strike Type T Strike
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12/00A.PA32D
- Zoro # G0783214
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/4 in |
Finish | Stainless |
Item | Stainless 12 Lever Pass,2-3/4",BS T 1-3 |
Strike Type | T Strike |
Product Type | Door |
Description
Item Stainless 12 Lever Pass,2-3/4 In.,BS T 1-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7350320CHBRZ)
- DURA-LIFT 0.207 in. Wire x 2 in. D x 31 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY231L)
- TARPS NOW #1 (9/32" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-1B)
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8444BF)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Stainless Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin SS 47 (47/00F.PA32D)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- KWIKSET Milan Passage Lever with Round Rose Satin Nickel (KWS-720MIL-RDT-15-6AL-RCS)
- Omnia Door Locks and Deadbolts