Shop All Privacy Door Handles
Omnia
Stainless 11 Lever Priv 2-3/8" BS T 1-3/8" Door Satin SS
Mfr # 11/00.PR32D
Zoro # G0781735
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Backset 2-3/8 in
- Strike Type T Strike
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11/00.PR32D
- Zoro # G0781735
- Country of Origin Italy
- Category Privacy Door Handles
Details
Item | Stainless 11 Lever Priv,2-3/8",BS T 1- |
Finish | Stainless |
Backset | 2-3/8 in |
Strike Type | T Strike |
Product Type | Door |
Description
Item Stainless 11 Lever Priv,2-3/8 In.,BS T 1-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H (CG-10R-4-210)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Door Satin Chrome 36 (36/00.PR3)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PR15)
- OMNIA Square Rose Privacy Lever 2-3/8" Backset, T Strike Bright Chrome 930 (930SQ/238T.PR26)
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- Omnia Door Lever Locksets