Shop All Privacy Door Handles
Omnia
Square Rose Priv Lever 2-3/4" BS Full Lip Strike Bright Chrome 930
Mfr # 930SQ/234F.PR26
Zoro # G0779547
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Backset 2-3/4 in
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 930SQ/234F.PR26
- Zoro # G0779547
- Country of Origin Italy
- Category Privacy Door Handles
Details
Item | Square Rose Priv Lever,2-3/4",BS Full Li |
Finish | Bright Chrome |
Backset | 2-3/4 in |
Strike Type | Full Lip Strike |
Description
Item Square Rose Priv Lever,2-3/4 In.,BS Full Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 23/64" x 0.032" x 1" 18-8 Stainless Steel Compression Springs 3PK (38786)
- MASTER LOCK Tsa Luggage Combo Lock (4688D)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- OMNIA Square Rose Priv Lever 2-3/4" BS T Strike Oil Rubbed Bronze 925 (925SQ/234T.PR10B)
- OMNIA Stainless 11 Lever Priv 2-3/4" BS T 1-3/4" Door Satin Stainless Steel (11/00C.PR32D)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Oil Rubbed Bronze 237 (237M/38T.PR10B)
- OMNIA Lever Privacy 2-3/4" Backset, T Strike, 1-3/8" Door Satin Nickel 368 (368/00A.PR15)
- OMNIA Stainless 11 Lever Priv 2-3/8" BS T 1-3/8" Door Satin SS (11/00.PR32D)
- OMNIA Stainless Lever Priv, 2-3/4", BS T 1-3/8" (23/00A.PR32D)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- Omnia Privacy Door Handles