Shop All Cabinet Handles & Pulls
Omnia
Square Drop Ring with Round Corners Shaded Bronze 2"
Mfr # 9588/50.SB
Zoro # G0747943
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 1.5
- Cutting Depth 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9588/50.SB
- Zoro # G0747943
- Country of Origin Italy
- Category Cabinet Handles & Pulls
Dimensions
Length | 2 |
Width | 1.5 |
Cutting Depth | 3/8 |
Details
Item | Square Drop Ring,w/Round Corners Shad |
Description
Square Drop Ring,w/Round Corners Shad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2015-2020 Chevrolet Suburban Tahoe / 5-Button Keyless Entry Remote / PN: 13580081 / M3N323 (OR-GM101)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- ZORO SELECT O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50 (U38801.009.0087)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 12-5/8" (9458/320.32D)
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- OMNIA Center to Center Flat Modern Cabinet Pull Satin Brass 18" (9024/457.4)
- OMNIA Modern Cabinet Pull Oil Rubbed Bronze 12" Center to Center (9010/305.10B)
- OMNIA Flat Modern Cabinet Pull Satin Brass 12" Center to Center (9024/305.4)
- OMNIA Traditional Cabinet Pull Satin Nickel 12" Center to Center (9040/305.15)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- Omnia Cabinet Handles & Pulls