Shop All Door Strikes
Omnia
Square Corner Full Lip Strike Unlacquered Antique Bronze
Mfr # 014.5A
Zoro # G0746848
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner Full Lip
- Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 014.5A
- Zoro # G0746848
- Country of Origin Italy
- Category Door Strikes
Details
Item | Square Corner Full Lip Strike,Unlacquere |
Strike Type | Square Corner Full Lip |
Finish | Antique Bronze |
Description
Square Corner Full Lip Strike,Unlacquere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Magnet Material w/Adhesive 1" W (MRA030X0100X025)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x60)
- BEST 1-1/2" W x 3-1/2" H Bright Brass Door and Butt Hinge (F179 3 5X3 5 DOOR HINGE 3 STL)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- EMTEK Satin Nickel Strike EMDBSS15 (EMDBSS15)
- DON-JO Blank 4-7/8" ANSI Strike (BS161605)
- PRIME-LINE Maximum Security Combination Strike, 11 in., Stamped Steel, Heavy Duty Single Pack (U 9427)
- EMTEK Oil Rubbed Bronze Faceplate EMFPS10B (EMFPS10B)
- DON-JO 2-3/4" T Strike with 4" Extended Lip (ETS104605)
- KWIKSET T Strike Iron Black Finish (83028-514)
- Omnia Door Strikes