Shop All Door Strikes
Omnia
Square Corner Full Lip Strike Shaded Bronze
Mfr # 014.SB
Zoro # G0746884
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner Full Lip
- Finish Bronze
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 014.SB
- Zoro # G0746884
- Country of Origin Italy
- Category Door Strikes
Details
Item | Square Corner Full Lip Strike,Shaded Bro |
Strike Type | Square Corner Full Lip |
Finish | Bronze |
Material | Bronze |
Description
Square Corner Full Lip Strike,Shaded Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Bracket 66013 (056320)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- SCHLAGE Grade 1, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (B664P 626)
- PRIME-LINE Door Strike, US26 Chrome Plated Steel, Commercial ASA Single Pack (U 9429)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103605)
- DON-JO 5 X 14 Remodeler Plate for Alarm Lock T2 & T3 (DNJ-RP-27-630)
- ADAMS RITE Aluminum 7100 Electric Strike (DH01211)
- EMTEK French Antique Brass Strike 86084US7 (86084US7)
- KWIKSET Radius Corner Deadbolt Full Lip Strike (85303-017)
- DON-JO 5" x 14" Remodeler Plate with Cross Bolt Holes (RP142630)
- Omnia Door Accessories