Shop All Door Strikes
Omnia
Square Corner Full Lip Strike Satin Stainless Steel
Mfr # 014.32D
Zoro # G0746683
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner Full Lip
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 014.32D
- Zoro # G0746683
- Country of Origin Italy
- Category Door Strikes
Details
Item | Square Corner Full Lip Strike,Satin Stai |
Strike Type | Square Corner Full Lip |
Finish | Satin Stainless Steel |
Description
Square Corner Full Lip Strike,Satin Stai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- GLOBAL DOOR CONTROLS 1-5/32 in. Duronodic Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2DU)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-14A)
- X1 TOOLS R-216 Square O-Ring ID: 1 1/8, CS 1/8, OD 1 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R216x8)
- DON-JO Don-Jo: Double Hole Security Strike Plate 18" - Silver Coated Finish (DNJ-AST-21382-SL)
- EMTEK Satin Brass Strike EMFLSR4 (86085US4)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5510.102.ASTR)
- PRIME-LINE Door Strike, US26 Chrome Plated Steel, Commercial ASA Single Pack (U 9429)
- EMTEK French Antique Brass Strike EMDBSS7 (EMDBSS7)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- Omnia Door Surface Protection