Shop All Door Strikes
Omnia
Square Corner Full Lip Strike Bright Nickel
Mfr # 014/00.14
Zoro # G0746604
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner Full Lip
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 014/00.14
- Zoro # G0746604
- Country of Origin Italy
- Category Door Strikes
Details
Item | Square Corner Full Lip Strike,Bright Nic |
Strike Type | Square Corner Full Lip |
Finish | Bright Nickel |
Description
Square Corner Full Lip Strike,Bright Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- M-D DOOR MAGNET WHITE 36X81 (47006)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64L/SS)
- PRIME-LINE Maximum Security Latch Strike, 1-1/4 in. x 7-7/8 in., Steel, Brass Plated Single Pack (U 9426)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- DON-JO 1" Thimble Strike (TS100CP)
- DON-JO 1-3/4" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212W6SL)
- BALDWIN ESTATE Privacy Strikes Oil Rubbed Bronze (5528.102.R)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- BALDWIN ESTATE Venetian Bronze Strikes Venetian Bronze (5300.112.9)
- Omnia Door Strikes