Shop All Door Strikes
Omnia
Square Corner Full Lip Strike Bright Chrome
Mfr # 014/00.26
Zoro # G0746638
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner Full Lip
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 014/00.26
- Zoro # G0746638
- Country of Origin Italy
- Category Door Strikes
Details
Item | Square Corner Full Lip Strike,Bright Chr |
Strike Type | Square Corner Full Lip |
Finish | Bright Chrome |
Description
Square Corner Full Lip Strike,Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- HARDWARE RESOURCES 15 lb Black Single Magnetic Catch Bulk Pack 2PK (50637)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 56"H (SHULV15X56RCPR)
- HARDWARE RESOURCES White 3 Piece Adj. Spring Closure Grommet for 75 mm Diameter Hole (69000WH)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- KWIKSET T Strike (83028-023)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6340.056)
- SCHLAGE COMMERCIAL Bright Brass Strikes 10025605 (10025605)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Oil Rubbed Bronze (SPE225U10B)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6039.102.R214)
- Omnia Door Strikes