Shop All Wall Plates
Omnia
Single Traditional Switch Plate, Number of Gangs: 1 Solid Brass, Shaded Bronze, Lacquered Finish
Mfr # 8014/S.SB
Zoro # G0752859
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/S.SB
- Zoro # G0752859
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Single Toggle Traditional Switchplate,Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Taupe (SC-5-TP)
- Omnia Wall Plates