Shop All Wall Plates
Omnia
Single Traditional Switch Plate, Number of Gangs: 1 Solid Brass, Satin Chrome Plated Finish
Mfr # 8014/S.26D
Zoro # G0752773
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/S.26D
- Zoro # G0752773
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Chrome Plated |
Description
Single Toggle Traditional Switchplate,Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MERSEN Link Fuse, RLS Series, 20A, Fast-Acting, 600V AC (RLS20)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- Omnia Wall Plates