Shop All Wall Plates
Omnia
Single Traditional Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish
Mfr # 8014/S.26
Zoro # G0752755
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/S.26
- Zoro # G0752755
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Toggle Traditional Switchplate,Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- AMERELLE Chelsea White 1 gang Stamped Steel Blank Wall Plate (149BW)
- ABB OUTLET BOX COVR RCT BLNK (58 C 1)
- Omnia Wall Plates