Shop All Wall Plates
Omnia
Single Toggle by Single Rocker Traditional Switchplate Shaded Bronze
Mfr # 8014/GFS.SB
Zoro # G0752518
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 8014/GFS.SB
- Zoro # G0752518
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Toggle by Single Rocker,Tradition |
Description
Single Toggle by Single Rocker,Tradition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515215)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- MAXXIMA Tamper Resistant Duplex Receptacle Wall Outlet, Number of Gangs: 1 Black (MEW-R100W-10)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- Omnia Wall Plates