Shop All Wall Plates
Omnia
Single Rocker Traditional Switch Plate, Number of Gangs: 1 Solid Brass, Satin Chrome Plated Finish
Mfr # 8024/S.26D
Zoro # G0767403
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8024/S.26D
- Zoro # G0767403
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Chrome Plated |
Description
Single Rocker,Traditional Switchplate Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- Omnia Lighting Controls