Shop All Wall Plates
Omnia
Single Rocker Traditional Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8024/S.3
Zoro # G0767333
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8024/S.3
- Zoro # G0767333
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Rocker,Traditional Switchplate Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 250V, NEMA 6-15P (YGA020)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- Omnia Wall Plates