Shop All Wall Plates
Omnia
Single Rocker Traditional Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8024/S.26
Zoro # G0767367
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 8024/S.26
- Zoro # G0767367
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Rocker,Traditional Switchplate Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Black - 4' Long Stick (HS466-BK)
- AMERTAC Plug In Light Control (CL11LC)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ82GY)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LUTRON Lutron Electronics Claro Wallplate 2G White CW-2-WH (8499824)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- Omnia Lighting Controls