Shop All Wall Plates
Omnia
Single Rocker Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Shaded Bronze, Lacquered Finish
Mfr # 8005/S.SB
Zoro # G0767428
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8005/S.SB
- Zoro # G0767428
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Single Rocker,Beaded Switchplate Shaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- COMMERCIAL ELECTRIC 5 in. Metal White Textured Round Blank Flat Cover (TPMTRW-B)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- FROST KING SWITCH PLATE SEALERS 6PK (OSS6H)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- Omnia Lighting Controls