Shop All Wall Plates
Omnia
Single Rocker Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish
Mfr # 8005/S.26
Zoro # G0767245
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8005/S.26
- Zoro # G0767245
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Rocker,Beaded Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3I)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DESIGNS OF DISTINCTION Single Receptacle - Alder (01450002AL1)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- Omnia Lighting Controls