Shop All Wall Plates
Omnia
Single Rocker Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8005/S.3
Zoro # G0767209
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8005/S.3
- Zoro # G0767209
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Rocker,Beaded Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- JR PRODUCTS Double Wall Plate - Black (J45-12885)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P262)
- Omnia Wall Plates