Shop All Wall Plates
Omnia
Single Rocker Beaded Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8005/S.15
Zoro # G0767175
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8005/S.15
- Zoro # G0767175
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Rocker Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Rocker,Beaded Switchplate Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ126W)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- BOOMBOX 724 4 in. Oct Blank Cover With .5 KO (BO428928)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- Omnia Wall Plates