Shop All Wall Plates
Omnia
Single Modern Switch Plate, Number of Gangs: 1 Solid Brass, Satin Chrome Plated Finish
Mfr # 8012/S.26D
Zoro # G0752344
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/S.26D
- Zoro # G0752344
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Chrome Plated |
Description
Single,Toggle,Modern Switchplate,Satin C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- SCHNEIDER ELECTRIC Alternating Relay 22050/60 (CA2SKE20M7)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- LEVITON Combination 3 Gang Wallplate (88047)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P5I)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- Omnia Lighting Controls