Shop All Wall Plates
Omnia
Single Modern Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8012/S.3
Zoro # G0752213
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/S.3
- Zoro # G0752213
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single,Toggle,Modern Switchplate,Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-5-EC)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- HUBBELL Hubbell Electrical DB50-3 Single Gang Deep Outlet Box; Gray (710464)
- CAMCO COAXIAL CABLE PLATE W/CAP, SINGLE, WHITE (55033)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- CORTECH USA , , High Security Single Blank Cover Plate, W/Hardware 1/Pack (TPBB)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- Omnia Lighting Controls