Shop All Deadbolt Locks
Omnia
Single Cylinder Mortise Deadlock Oil Rubbed Bronze
Mfr # 041/N.10B
Zoro # G0761444
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Strike Type Mortise
- Function Deadlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 041/N.10B
- Zoro # G0761444
- Country of Origin Italy
- Category Deadbolt Locks
Details
Finish | Oil Rubbed Bronze |
Item | Single Cylinder Mortise DeadLock,Oil Ru |
Strike Type | Mortise |
Function | Deadlock |
Description
Item Single Cylinder Mortise DeadLock,Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/2 in. Hexagon Knob Satin Nickel, 25PK (5824-SN-25)
- ZORO SELECT O-Ring, Dash 049, Viton, 0.07 In., PK2 (U38875.006.0500)
- NATIONAL HARDWARE Cooper Silver Zinc Handrail Bracket 3 in. L 200 lb (N830-520)
- HY-KO PROD LG Bolt SnapSplit Ring (KC176)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- FALCON Single Cylinder Classroom Deadbolt, G Keyway, US26D (D111P 626)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26D, Rectangle Stk (B581 626)
- IVES COMMERCIAL Solid Brass 6in Manual Flush Bolt Oil Rubbed Bronze Finish (262B10B)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- DEGUARD Spin To Lock Deadbolt - Gold - KW1 Keyway (DDB05-PB-KW1)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27SSTK626)
- Omnia Deadbolt Locks