Shop All Wall Plates
Omnia
Single Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Shaded Bronze, Lacquered Finish
Mfr # 8004/S.SB
Zoro # G0767778
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/S.SB
- Zoro # G0767778
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Single Toggle Beaded Switchplate Shaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1109N)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- Omnia Lighting Controls