Shop All Wall Plates
Omnia
Single Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Satin Nickel Plated, Lacquered Finish
Mfr # 8004/S.15
Zoro # G0767787
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/S.15
- Zoro # G0767787
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Toggle Beaded Switchplate Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD34V53)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (9832)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WJW-D)
- Omnia Lighting Controls