Shop All Wall Plates
Omnia
Single Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish
Mfr # 8004/S.26
Zoro # G0767753
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/S.26
- Zoro # G0767753
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Toggle Beaded Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMC-5-R)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- ALLEN BRADLEY CONTROL 1/4IN 65PSI 125V-AC PRESSURE SWITCH (836-C61A)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- AMERELLE Perry Textured White 1 gang Stamped Steel Duplex Outlet Wall Plate (635DW)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- Omnia Wall Plates