Shop All Wall Plates
Omnia
Single Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8004/S.3
Zoro # G0767516
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 8004/S.3
- Zoro # G0767516
- Country of Origin Italy
- Category Wall Plates
Details
Item | Single Beaded Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Toggle Beaded Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL ScrubShield Switch (WSS1SS)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- Omnia Lighting Controls