Shop All Keys
Omnia
Schlage C Keyway Key Blank Bright Brass 5 Pin
Mfr # 820/00.3
Zoro # G0761243
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage C
- Number of Pins 5 Pin
- Finish Bright Brass
- Product Type Key Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 5" (9458/128.32D)
- KABA ILCORP Sargent Lock Key Blank (S6)
- ILCO Ilco: Key Blanks, 1623-TM15 TRIMARK (KS720) (ILCO-1623-TM15)
- KABA Kaba TR40-X174 1.2 x 0.1 in. Ilco Master Key Blank For Toyota Corolla; Pack Of 10 (338459)
- HILLMAN New York Yankees Painted Key House/Office Universal Key Blank Single, 6PK (89639)
- KEYLESS FACTORY KeylessFactory: UHShell: RUGGED 3 BUTTON REMOTE KEY SHELL FOR CHRYSLER JEEP DODGE M3N5WY72XX (RHS-CHY-081)
- ILCO Ilco: Key Blanks, 6275LA N/S (ILCO-6275LA)
- Omnia Keys